Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 1/2In, 4FL, Single, 3In 206-975010

Carbide End Mill, 1/2In, 4FL, Single, 3In (Discontinued)

  • Mfr # 206-975010
  • Zoro # G8638883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-975010
Zoro #
G8638883
UPC #
888226204101
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Overall Length
1/2 in
Length of Cut
1 in
Milling Dia.
1/2"
Dimension Type
Fractional Inch
Corner Radius
0.010 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Grade
General Purpose
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
List Number
206
Helix Angle
30 Degrees
Single End/Double End
Single End
Cutting Direction
Right Hand
End Mill Material
Carbide

Description

Corner Radius End Mill, 0.010 in, 1 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.