Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 1/2In, 4FL, Single, 5In 218-001053AC

Carbide End Mill, 1/2In, 4FL, Single, 5In (Discontinued)

  • Mfr # 218-001053AC
  • Zoro # G7940143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-001053AC
Zoro #
G7940143
UPC #
888226183413
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
1/2"
Length of Cut
1 1/2 in
Dimension Type
Fractional Inch
Milling Dia.
1/2"
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Material
Carbide
List Number
218
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
30 Degrees
Item
Square End Mill
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 1 1/2 in, Overall Length 5 in, Shank Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.