Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 1/2In, 4FL, Single, 7In 229-002060

Carbide End Mill, 1/2In, 4FL, Single, 7In (Discontinued)

  • Mfr # 229-002060
  • Zoro # G8639714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-002060
Zoro #
G8639714
UPC #
888226210706
Country of Origin
United States

Dimensions

Overall Length
7 in
Milling Diameter
1/2"
Length of Cut
3 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
1/2"

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Shank Type
Straight
Single End/Double End
Single End
List Number
229
Item
Ball End Mill
End Mill Material
Carbide
Grade
General Purpose
Cutting Direction
Right Hand
Pitch
Equal
Helix Angle
30 Degrees

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.