Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 1/8In, 2FL, Single, 3In 216-002001

Carbide End Mill, 1/8In, 2FL, Single, 3In (Discontinued)

  • Mfr # 216-002001
  • Zoro # G8639355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-002001
Zoro #
G8639355
UPC #
888226150477
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Overall Length
3 in
Length of Cut
1 in
Milling Dia.
1/8"
Corner Radius
0.015 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Single End/Double End
Single End
List Number
216
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
30 Degrees
Grade
C2 Micro Grain

Description

Corner Radius End Mill, 0.015 in, 1 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.