Zoro Homepage
This item is Discontinued.
Monster Carbide End Mill, 1/8In, 4FL, Double 236-001040Q3

Carbide End Mill, 1/8In, 4FL, Double (Discontinued)

  • Mfr # 236-001040Q3
  • Zoro # G8639732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236-001040Q3
Zoro #
G8639732
UPC #
888226114066
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Overall Length
1 1/2 in
Length of Cut
1/4 in
Shank Dia.
3/16 in
Milling Dia.
1/8"
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Double End
List Number
236
Shank Type
Straight
Helix Angle
30 Degrees
Grade
C2 Micro Grain
Pitch
Equal
Finish - Machining
TiAlN

Description

Square End Mill, TiAlN, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.