Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 1/8In, 4FL, Single, 6In 229-002001

Carbide End Mill, 1/8In, 4FL, Single, 6In (Discontinued)

  • Mfr # 229-002001
  • Zoro # G8639705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-002001
Zoro #
G8639705
UPC #
888226210690
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Overall Length
6 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Milling Dia.
1/8"
Shank Dia.
1/8 in

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
End Mill Material
Carbide
Helix Angle
30 Degrees
Grade
General Purpose
Cutting Direction
Right Hand
Item
Ball End Mill
Shank Type
Straight
Pitch
Equal
List Number
229

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.