Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 19/64In, 2FL, Double 234-001083

Carbide End Mill, 19/64In, 2FL, Double (Discontinued)

  • Mfr # 234-001083
  • Zoro # G7926405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-001083
Zoro #
G7926405
UPC #
888226101929
Country of Origin
United States

Dimensions

Milling Diameter
19/64"
Overall Length
2 1/2 in
Length of Cut
1/2 in
Milling Dia.
19/64"
Shank Dia.
5/16 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Double End
End Mill Material
Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Helix Angle
30 Degrees
List Number
234
Item
Square End Mill
Grade
C2 Micro Grain
Pitch
Equal
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.