Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 1In, 2FL, Single, 4In 204-603465

Carbide End Mill, 1In, 2FL, Single, 4In (Discontinued)

  • Mfr # 204-603465
  • Zoro # G8168264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603465
Zoro #
G8168264
UPC #
888226131889
Country of Origin
United States

Dimensions

Overall Length
1 in
Milling Diameter
0.0250"
Length of Cut
1 1/2 in
Corner Radius
0.025 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Milling Dia.
0.0250"

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
List Number
204
Helix Angle
30 Degrees
End Mill Material
Carbide
Shank Type
Straight
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Single End/Double End
Single End
Grade
General Purpose

Description

Corner Radius End Mill, 0.025 in, 1 1/2 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.