Zoro Homepage
This item is Discontinued.
Monster Carbide End Mill, 1In, 4FL, Single 215-032125

Carbide End Mill, 1In, 4FL, Single (Discontinued)

  • Mfr # 215-032125
  • Zoro # G8639066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-032125
Zoro #
G8639066
UPC #
888226128650
Country of Origin
United States

Dimensions

Overall Length
1 in
Milling Diameter
1.0000"
Length of Cut
2 1/4 in
Dimension Type
Fractional Inch
Shank Dia.
1 in
Corner Radius
0.125 in
Milling Dia.
1.0000"

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
215
Single End/Double End
Single End
Grade
General Purpose
Pitch
Equal
Item
Corner Radius End Mill
Shank Type
Straight
End Mill Application
Roughing/Finishing

Description

Corner Radius End Mill, 0.125 in, 2 1/4 in, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.