Zoro Select
Carbide End Mill, 2.0mm, 4FL, Single
Mfr # 223-001421
Zoro # G3026670
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 8 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS 14.4V Li-Ion Battery, 4.0Ah Capacity (BP-84)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 3)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (6RA23)
- SK PROFESSIONAL TOOLS Screwdriver #1 Round with Hex Bolster (79205)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (223-001060)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- M.A. FORD Tuffcut Gp 2 Flute Ball Nose End Mill, 1/16 (15006250)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- Zoro Select End Mills