Carbide End Mill, 25.0mm, 2FL, Single

  • Mfr # 204-001480

  • Zoro # G8212084


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
25.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
204-001480
Zoro #
G8212084
UPC #
888226012928
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
25.00mm
Length of Cut
38 mm
Shank Dia.
25 mm
Overall Length
102 mm
Milling Dia.
25 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
List Number
202M
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
End Mill Style
Square
Shank Type
Straight
Finish
Bright (Uncoated)
Item
Square End Mill
Shank Type - Machining
Straight
Measurement System
Metric
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
H, K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 25 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 38 mm, Overall Length 102 mm, Shank Dia. 25 mm, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.