Zoro Homepage

Carbide End Mill, 25/64In, 4F, Single, 2-3/4

  • Mfr # 206-001175

  • Zoro # G8184906


product price: $37.79
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
25/64"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-001175
Zoro #
G8184906
UPC #
888226019934
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
25/64"
Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Milling Dia.
0.390625 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
203
Finish
Bright (Uncoated)
Item
Square End Mill
Shank Type
Straight
End Mill Style
Square
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.390625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.