Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 3.0mm, 2FL, Single 202-001290

Carbide End Mill, 3.0mm, 2FL, Single (Discontinued)

  • Mfr # 202-001290
  • Zoro # G3027687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-001290
Zoro #
G3027687
UPC #
888226009713
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
3.00mm
Length of Cut
6.00mm
Milling Dia.
3.00mm
Neck Dia.
3.00mm
Dimension Type
Metric
Shank Dia.
3.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
202
Shank Type
Straight
Grade
C2 Micro Grain
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Item
Square End Mill
Single End/Double End
Single End
End Mill Material
Carbide
Pitch
Equal
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 6.00mm, Overall Length 1 1/2 in, Shank Dia. 3.00mm, Neck Dia. 3.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.