Carbide End Mill, 3/16In, 4FL, Single, 2In

  • Mfr # 206-602424

  • Zoro # G8254522


product price:  $15.79
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
0.0100"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206-602424
Zoro #
G8254522
UPC #
888226132473
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
0.0100"
Length of Cut
0.625 in
Shank Dia.
3/16 in
Corner Radius
0.01 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
206
End Mill Material
Carbide
Grade
General Purpose
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Application
Roughing/Finishing
Item
End Mill
Single End/Double End
Single
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.