Carbide End Mill, 3/4In, 2FL, Single, 4In

  • Mfr # 204-603303

  • Zoro # G8184452


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0200"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-603303
Zoro #
G8184452
UPC #
888226131452
Country of Origin
United States

Dimensions

Milling Diameter
0.0200"
Overall Length
4 in
Length of Cut
1.5 in
Corner Radius
0.02 in
Milling Dia.
0.75 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
204
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Material
Carbide
Helix Angle
30 Degrees
Shank Type
Straight
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.