Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 3/4In, 4FL, Single 215-750060B

Carbide End Mill, 3/4In, 4FL, Single (Discontinued)

  • Mfr # 215-750060B
  • Zoro # G8639224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-750060B
Zoro #
G8639224
UPC #
888226213912
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Overall Length
3/4 in
Length of Cut
2 1/4 in
Milling Dia.
3/4"
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Corner Radius
0.060 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
General Purpose
Single End/Double End
Single End
List Number
215
Item
Corner Radius End Mill
End Mill Material
Carbide
Shank Type
Straight
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Pitch
Equal

Description

Corner Radius End Mill, 0.060 in, 2 1/4 in, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.