Zoro Homepage
This item is Discontinued.
Monster Carbide End Mill, 3/4In, 4FL, Single 215-875000

Carbide End Mill, 3/4In, 4FL, Single (Discontinued)

  • Mfr # 215-875000
  • Zoro # G8639267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-875000
Zoro #
G8639267
UPC #
888226187428
Country of Origin
United States

Dimensions

Overall Length
5 in
Milling Diameter
3/4"
Length of Cut
1 in
Dimension Type
Fractional Inch
Milling Dia.
3/4"
Shank Dia.
3/4 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
C2 Micro Grain
Item
Square End Mill
Single End/Double End
Single End
List Number
215
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Pitch
Equal
Shank Type
Straight
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 1 in, Overall Length 5 in, Shank Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.