Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Carbide End Mill, 5.5mm, 2FL, Single, 2-1/2 204-001354

Carbide End Mill, 5.5mm, 2FL, Single, 2-1/2 (Discontinued)

  • Mfr # 204-001354
  • Zoro # G8323621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-001354
Zoro #
G8323621
UPC #
888226014182
Country of Origin
United States

Dimensions

Overall Length
63.50mm
Milling Diameter
5.50mm
Length of Cut
16.00mm
Neck Dia.
6.00mm
Milling Dia.
5.50mm
Dimension Type
Metric
Shank Dia.
6.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
Single End/Double End
Single End
List Number
204
Grade
C2 Micro Grain
Item
End Mill
Finish - Machining
Bright (Uncoated)

Description

End Mill, Bright (Uncoated), Length of Cut 16.00mm, Overall Length 63.50mm, Shank Dia. 6.00mm, Neck Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.