Zoro Homepage
This item is Discontinued.
Monster Carbide End Mill, 5/8In, 4FL, Single, 6In 218-625060B

Carbide End Mill, 5/8In, 4FL, Single, 6In (Discontinued)

  • Mfr # 218-625060B
  • Zoro # G8639443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-625060B
Zoro #
G8639443
UPC #
888226213950
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
5/8 in
Length of Cut
3 in
Shank Dia.
5/8 in
Milling Dia.
5/8"
Dimension Type
Fractional Inch
Corner Radius
0.060 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Shank Type
Straight
List Number
218
Grade
General Purpose
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Pitch
Equal
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Single End/Double End
Single End

Description

Corner Radius End Mill, 0.060 in, 3 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.