Center Drill, 2-3/4 in.L, 60 deg. Angle
Mfr # 300-001007B
Zoro # G4338455
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Size
#5
Material
Carbide
Finish
TiAlN
Overall Length
2 3/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-001007B
Zoro #
G4338455
UPC #
888226165648
Country of Origin
United States
Dimensions
Size
#5
Overall Length
2 3/4 in
Dimension Type
Wire
Trade Size
Standard
Drill Size
#5
Point Dia.
3/16"
Drill Point Dia.
3/16 in
Body Dia.
7/16 in
Size - Decimal
#5 - 0.2055
Details
Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
Measurement System
Wire
Countersink Angle
60 Degrees
Countersink Style
Plain
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Series
300
Finish - Machining
AlTiN
End Type- Holemaking
Double End
Material - Machining
Carbide
Included Angle
60 Degrees
Description
Center Drill, Plain, Carbide, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.