Center Drill, 90 deg. Angle, 3in.L

  • Mfr # 300-003008B

  • Zoro # G4338236


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Size
#6
Material
Carbide
Finish
TiAlN
Overall Length
3 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-003008B
Zoro #
G4338236
UPC #
888226197625
Country of Origin
United States

Dimensions

Size
#6
Overall Length
3 in
Body Dia.
1/2 in
Drill Point Dia.
7/32 in
Trade Size
Standard
Drill Size
#6
Dimension Type
Wire
Size- Decimal
#8 (0.1990)
Point Dia.
7/32"
Size - Decimal
#6 - 0.2040

Details

Item
Center Drill
Material
Carbide
Finish
TiAlN
Cutting Direction
Right Hand
Number of Flutes
2
End Type- Holemaking
Double End
Finish - Machining
AlTiN
Measurement System
Wire
Included Angle
90 Degrees
Countersink Style
Plain
Series
300
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Flute Type
Straight
Countersink Angle
90 Degrees

Description

Center Drill, Plain, Carbide, 90 Degrees , #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.