Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Drill, Bright, 90 deg. Angle

  • Mfr # 300-003001

  • Zoro # G4338997


product price: $15.89
/ea

Key Features

Size
#00
Material
Carbide
Finish
Bright (Uncoated)
Overall Length
1 1/2 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-003001
Zoro #
G4338997
UPC #
888226065191
Country of Origin
United States

Dimensions

Size
#00
Overall Length
1 1/2 in
Size- Decimal
1/8" (0.1250)
Body Dia.
1/8 in
Drill Size
#00
Point Dia.
0.027"
Dimension Type
Wire
Drill Point Dia.
0.0265 in
Size - Decimal
#00 - 0.3648

Details

Item
Center Drill
Material
Carbide
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
2
Material - Machining
Carbide
Measurement System
Wire
End Type- Holemaking
Double End
Finish - Machining
Bright (Uncoated)
Flute Type
Straight
Countersink Style
Plain
Countersink Angle
90 Degrees
Cutting Direction - Machining
Right Hand
Series
300
Included Angle
90 Degrees

Description

Center Drill, Plain, Carbide, 90 Degrees , #00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.