Chamfer End Mill, 3/8 in. Dia, Carbide, 209

  • Mfr # 209-094375B

  • Zoro # G4353819


product price: $37.99
/ea

Key Features

Number of Flutes
4
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
3/16 in
End Mill Style
Chamfer Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-094375B
Zoro #
G4353819
UPC #
888226173506
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/8 in
Length of Cut
3/16 in
Dimension Type
Fractional Inch
Cutter Dia.
3/8"
Milling Dia.
3/8 in
Cutter Dia. - Machining
3/8"

Details

Item
Chamfer Mill
Number of Flutes
4
End Mill Style
Chamfer Mill
Single End/Double End
Single
End Mill Application
Finishing
Included Angle
90 Degrees
Steel (P) Compatibility
No
Chamfer Angle
90 Degrees
Grade
General Purpose
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Shank Type
Straight
End Mill Cutting Type
Center Cutting
Finish
TiAlN
Stainless (M) Compatibility
No
List Number
209
Cutting Direction
Right Hand
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Material
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Finish - Machining
AlTiN
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Flute Type
Spiral

Description

Single, Chamfer Mill, 90 Degrees Included Angle, 3/8 in Milling Dia., Carbide, AlTiN, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.