Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.0385In, 4 Flute, Carbide

  • Mfr # 500-0000385

  • Zoro # G8466647


product price: $24.79
/ea

Key Features

Size - Decimal
0.0385 in - 0.0385
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0000385
Zoro #
G8466647
UPC #
888226108003
Country of Origin
United States

Dimensions

Size - Decimal
0.0385 in - 0.0385
Flute Length
1/4 in
Overall Length
1 1/2 in
Large End Dia.
0.0385"
Shank Size
0.0385"
Size- Decimal
0.0385" (0.0385)
Dimension Type
Decimal inch
Reamer Size
1/32 in
Size
0.0385"
Shank Dia.
1/32 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Decimal Equivalent
0.0385
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Coolant Through
No
Number of Flutes
4
Chamfer Angle
45 Degrees
Spiral Direction
Neutral
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel
Material
Carbide
Cutting Direction
Right Hand
Primary Material Application
All Materials
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.