Zoro Homepage

Chucking Reamer, 0.1880In, 4 Flute, Carbide

  • Mfr # 500-0001880

  • Zoro # G7807956


product price: $42.79
/ea

Key Features

Size - Decimal
0.1880 in - 0.1880
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0001880
Zoro #
G7807956
UPC #
888226083027
Country of Origin
United States

Dimensions

Size - Decimal
0.1880 in - 0.1880
Flute Length
7/8 in
Overall Length
2 3/4 in
Dimension Type
Decimal inch
Size- Decimal
0.1880" (0.1880)
Large End Dia.
0.1880"
Shank Size
0.1880"
Size
0.1880"
Reamer Size
3/16 in
Shank Dia.
3/16 in
Cutting Dia. Tolerance
+0.0000 in /+0.0002 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1880
Coolant Through
No
Shank Type
Straight
Material
Carbide
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, S1
Cutting Direction
Right Hand
Primary Material Application
All Materials
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Number of Flutes
4
Chamfer
45 Degrees
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.