Zoro Homepage
This item is Discontinued.
Monster Chucking Reamer, 0.2480In, 4 Flute, Carbide 500-0002480

Chucking Reamer, 0.2480In, 4 Flute, Carbide (Discontinued)

  • Mfr # 500-0002480
  • Zoro # G7917305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0002480
Zoro #
G7917305
UPC #
888226106245
Country of Origin
United States

Dimensions

Flute Length
1"
Shank Dia.
0.2480"
Size
0.2480"
Dimension Type
Dowel Pin
Overall Length
3"
Reamer Size
0.2480"

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
Number of Flutes
4
Chamfer
45 Degrees
Material
Carbide
Decimal Equivalent
0.2480
Chamfer Angle
45 Degrees

Description

Chucking Reamer, Carbide, Bright (Uncoated), 0.2480 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.