Zoro Homepage

Chucking Reamer, 0.3700 In, 6 Fl, Carbide

  • Mfr # 500-0003700

  • Zoro # G8226215


product price: $93.21
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.3700 in - 0.3700
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0003700
Zoro #
G8226215
UPC #
888226112192
Country of Origin
United States

Dimensions

Size - Decimal
0.3700 in - 0.3700
Flute Length
1 1/4 in
Overall Length
3 1/2 in
Large End Dia.
0.3700"
Reamer Size
23/64 in
Shank Dia.
23/64 in
Size- Decimal
0.3700" (0.3700)
Size
0.3700"
Dimension Type
Decimal inch
Shank Size
0.3700"
Cutting Dia. Tolerance
+0.0000 in /+0.0003 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Primary Material Application
All Materials
Chamfer
45 Degrees
Spiral Direction
Neutral
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
H, K, M, N3, N4, P3, S
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Plastic, Stainless Steel, Steel
Decimal Equivalent
0.3700
Shank Type
Straight
Cutting Direction
Right Hand
Material
Carbide
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.