Zoro Homepage
This item is Discontinued.
Monster Chucking Reamer, 0.4385In, 4 Flute, Carbide 500-0004385

Chucking Reamer, 0.4385In, 4 Flute, Carbide (Discontinued)

  • Mfr # 500-0004385
  • Zoro # G8180024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-0004385
Zoro #
G8180024
UPC #
066678775169
Country of Origin
United States

Dimensions

Size - Decimal
0.4385" - 0.4385
Flute Length
1-3/8"
Large End Dia.
0.4385"
Dimension Type
Dowel Pin
Overall Length
4"
Shank Size
0.4385"
Shank Dia.
0.4385"
Reamer Size
0.4385"
Size
0.4385"
Size- Decimal
0.4385" (0.4385)

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Oversized
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Cutting Direction
Right Hand
Material
Carbide
Number of Flutes
6
Shank Type
Straight
Decimal Equivalent
0.4385
Primary Material Application
General Purpose
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Spiral Direction
Neutral
Coolant Through
No
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Heat-Resistant Alloys, Magnesium, Stainless Steel, Steel

Description

Chucking Reamer, Carbide, Bright (Uncoated), 0.4385 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.