Cor. Rad. End Mill, 1/16" CR, Carbide

  • Mfr # 274-121143D

  • Zoro # G7348680


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0600"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121143D
Zoro #
G7348680
UPC #
888226265102
Country of Origin
United States

Dimensions

Milling Diameter
0.0600"
Overall Length
4 in
Length of Cut
0.625 in
Dimension Type
Fractional Inch
Corner Radius
0.06 in
Neck Length
2.375 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Neck Dia.
0.5 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
Helix Angle
42 Degrees
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Single End/Double End
Single
Cutting Direction
Right Hand
List Number
274
Grade
High Performance
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Shank Type
Straight
Shank Type - Machining
Straight
Finish - Machining
ZrN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 0.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.