Cor. Rad. End Mill, 1/32" CR, Carbide

  • Mfr # 274-121050D

  • Zoro # G7310856


product price:  $65.89
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0300"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274-121050D
Zoro #
G7310856
UPC #
888226264778
Country of Origin
United States

Dimensions

Milling Diameter
0.0300"
Overall Length
4 in
Length of Cut
0.75 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Corner Radius
0.03 in
Neck Dia.
0.25 in
Dimension Type
Fractional Inch
Neck Length
2.125 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
List Number
274
Grade
High Performance
End Mill Material
Carbide
Helix Angle
42 Degrees
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Shank Type
Straight
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.03 in, 0.75 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.