Zoro Select
Cor. Rad. End Mill, 1/64" CR, Carbide
Mfr # 274-121140D
Zoro # G7348419
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.015 in
- Measurement System Fractional Inch
- Milling Diameter 0.0150"
- End Mill Material Carbide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761L)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEBH04 -7'9-1/2)
- KLEIN TOOLS Extended Reach Multi-Connector Compression Crimper (VDV211-100)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, Bright (218-001157)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001177)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001207)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- ZORO SELECT Carbide End Mill, 3/4In, 4FL, Single, 4In (206-001239)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 5/8 Cut L (33593)
- Zoro Select Carbide End Mills