Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 274-121160D

  • Zoro # G7348717


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
0.0150"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121160D
Zoro #
G7348717
UPC #
888226277570
Country of Origin
United States

Dimensions

Milling Diameter
0.0150"
Overall Length
6 in
Length of Cut
1.25 in
Neck Length
3.375 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Neck Dia.
0.5 in
Corner Radius
0.015 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Grade
High Performance
List Number
274
Hardened (H) Compatibility
No
Helix Angle
42 Degrees
Item
Corner Radius End Mill
Shank Type
Straight
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
End Mill Material
Carbide
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 1.25 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.