Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 274-131001D

  • Zoro # G7348699


product price: $28.29
/ea

Key Features

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-131001D
Zoro #
G7348699
UPC #
888226266109
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Milling Diameter
0.0100"
Length of Cut
0.25 in
Neck Length
0.5 in
Dimension Type
Fractional Inch
Corner Radius
0.01 in
Milling Dia.
0.125 in
Neck Dia.
0.125 in
Shank Dia.
1/8 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
List Number
274
Single End/Double End
Single
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Grade
High Performance
Steel (P) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Helix Angle
42 Degrees
Hardened (H) Compatibility
No
Finish - Machining
ZrN
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.25 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.