Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 274-131140D

  • Zoro # G7339136


product price:  $99.45
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
4 in
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274-131140D
Zoro #
G7339136
UPC #
888226266659
Country of Origin
United States

Dimensions

Overall Length
4 in
Milling Diameter
0.0150"
Length of Cut
0.625 in
Neck Dia.
0.5 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Neck Length
2.375 in
Corner Radius
0.015 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
List Number
274
Single End/Double End
Single
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Grade
High Performance
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Shank Type
Straight
Helix Angle
42 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.015 in, 0.625 in, 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.