Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 282-218750D

  • Zoro # G7336010


product price: $34.19
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
7/32"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282-218750D
Zoro #
G7336010
UPC #
888226184571
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
7/32"
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Milling Dia.
0.21875 in
Shank Dia.
1/4 in
Corner Radius
0.01 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Stainless (M) Compatibility
No
Helix Angle
42 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
List Number
282
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Shank Type
Straight
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Grade
High Performance
Finish - Machining
ZrN
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Series
Avalanche
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.21875 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.75 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.