Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 283-125250

  • Zoro # G7336607


product price:  $15.79
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0100"
Overall Length
1 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
283-125250
Zoro #
G7336607
UPC #
888226184984
Country of Origin
United States

Dimensions

Milling Diameter
0.0100"
Overall Length
1 1/2 in
Length of Cut
0.25 in
Shank Dia.
1/8 in
Milling Dia.
0.125 in
Corner Radius
0.01 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Single End/Double End
Single
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
No
Grade
High Performance
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
42 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
List Number
283
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.01 in, 0.25 in, 1 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.