Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 283-187625D

  • Zoro # G7336939


product price: $25.49
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0100"
Overall Length
2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-187625D
Zoro #
G7336939
UPC #
888226185561
Country of Origin
United States

Dimensions

Milling Diameter
0.0100"
Overall Length
2 in
Length of Cut
0.625 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Corner Radius
0.01 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Single End/Double End
Single
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
List Number
283
Shank Type
Straight
End Mill Material
Carbide
Non Ferrous (N) Compatibility
Yes
Grade
High Performance
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Steel (P) Compatibility
No
Helix Angle
42 Degrees
Stainless (M) Compatibility
No
Shank Type - Machining
Straight
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.01 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.