Cor. Rad. End Mill, 1/64" CR, Carbide

  • Mfr # 283-187627D

  • Zoro # G7336990


product price: $23.19
/ea

Key Features

Measurement System
Inch
Overall Length
2 in
Milling Diameter
0.0200"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283-187627D
Zoro #
G7336990
UPC #
888226268356
Country of Origin
United States

Dimensions

Overall Length
2 in
Milling Diameter
0.0200"
Length of Cut
0.625 in
Corner Radius
0.02 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.1875 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
Grade
High Performance
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Single End/Double End
Single
Helix Angle
42 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
No
List Number
283
Non Ferrous (N) Compatibility
Yes
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
ZrN
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Series
Avalanche
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.02 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.