Cor. Rad. End Mill, 3/32" CR, Carbide

  • Mfr # 282-501254

  • Zoro # G7336686


product price: $55.35
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
0.0900"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282-501254
Zoro #
G7336686
UPC #
888226268042
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
0.0900"
Length of Cut
1.25 in
Milling Dia.
0.5 in
Corner Radius
0.09 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
Shank Type
Straight
Helix Angle
42 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Single End/Double End
Single
List Number
282
End Mill Material
Carbide
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Grade
High Performance
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.09 in, 1.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.