CR End Mill, 3/32" CR, 1" Dia, Carbide
Mfr # 274-121423D
Zoro # G7687167
product price: $433.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274-121423D
Zoro #
G7687167
UPC #
888226265775
Country of Origin
United States
Dimensions
Length of Cut
1.25 in
Milling Diameter
0.0900"
Dimension Type
Fractional Inch
Shank Dia.
1 in
Neck Length
3.5 in
Milling Dia.
1 in
Corner Radius
0.09 in
Overall Length
6 in
Neck Dia.
1 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.09 in, 1.25 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.