CR End Mill, 5/32" CR, 1" Dia, Carbide

  • Mfr # 274-131405D

  • Zoro # G7687541


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274-131405D
Zoro #
G7687541
UPC #
888226267304
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
0.1560"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Corner Radius
0.156 in
Shank Dia.
1 in
Overall Length
5 in
Neck Length
2.5 in
Neck Dia.
1 in

Details

Number of Flutes
3
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Shank Type
Straight
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Helix Angle
42 Degrees
Single End/Double End
Single
Grade
High Performance
Steel (P) Compatibility
No
List Number
274
Finish - Machining
ZrN
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Series
Avalanche
Flute Type
Spiral

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.156 in, 1.25 in, 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.