This item is Discontinued.

Zoro Select EM 3/4X1-5/8X4X3/4SE3F .120R AL RUFF 255-050750 (SP)

EM 3/4X1-5/8X4X3/4SE3F .120R AL RUFF (Discontinued)

  • Mfr # 255-050750 (SP)
  • Zoro # G4563855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255-050750 (SP)
Zoro #
G4563855
UPC #
-
Country of Origin
United States

Details

End Mill Style
Square
Item
Square End Mill
Material - Machining
Carbide
Drilling Tool Configuration
Individual
End Mill Application
Roughing
List Number
255
Cutting Direction
Right Hand
Series
Aggressor
Shank Type - Machining
Straight
Single End/Double End
Single End
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Chip-Breaker
No

Description

Square End Mill, Carbide, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.