Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218-074331
Zoro #
G4351877
UPC #
888226218528
Country of Origin
United States
Dimensions
Milling Diameter
11.00mm
Overall Length
152.00mm
Length of Cut
76.00mm
Dimension Type
Metric
Shank Dia.
12.00mm
Milling Dia.
11.00mm
Details
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Shank Type
Straight
Single End/Double End
Single End
Item
Square End Mill
End Mill Application
Finishing
End Mill Material
Carbide
Helix Angle
30 Degrees
Grade
General Purpose
Pitch
Equal
List Number
218
Finish - Machining
Bright (Uncoated)
Description
Square End Mill, Bright (Uncoated), Length of Cut 76.00mm, Overall Length 152.00mm, Shank Dia. 12.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.