Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218-074724
Zoro #
G4351859
UPC #
888226218542
Country of Origin
United States
Dimensions
Milling Diameter
12.00mm
Overall Length
152.00mm
Length of Cut
76.00mm
Dimension Type
Metric
Shank Dia.
12.00mm
Milling Dia.
12.00mm
Details
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Single End/Double End
Single End
Item
Square End Mill
End Mill Material
Carbide
List Number
218
Helix Angle
30 Degrees
Shank Type
Straight
Cutting Direction
Right Hand
Pitch
Equal
End Mill Application
Finishing
Finish - Machining
Bright (Uncoated)
Description
Square End Mill, Bright (Uncoated), Length of Cut 76.00mm, Overall Length 152.00mm, Shank Dia. 12.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.