Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select End Mill, 1/4 in., 2 Flutes, Bright 209-792250

End Mill, 1/4 in., 2 Flutes, Bright (Discontinued)

  • Mfr # 209-792250
  • Zoro # G4353520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-792250
Zoro #
G4353520
UPC #
888226212502
Country of Origin
United States

Dimensions

Length of Cut
1/8 in
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Milling Dia.
1/4 in
Cutter Dia.
1/4"
Shank Dia.
1/4 in
Cutter Dia. - Machining
1/4"

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Chamfer Mill
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Item
Chamfer Mill
List Number
209
Grade
General Purpose
Single End/Double End
Single
Included Angle
90 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Drilling Tool Configuration
Individual
Material Applications
Cast Iron, Non-Ferrous Material, Stainless Steel, Steel, Super Alloy
Measurement System
Inch
Shank Type - Machining
Straight
Primary Material Application
All Materials
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Finish - Machining
Uncoated
Primary Material Application ISO Code
K, M, N, P, S

Description

Single, Chamfer Mill, 90 Degrees Included Angle, 1/4 in Milling Dia., Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.