Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-792125B
Zoro #
G4353575
UPC #
888226212458
Country of Origin
United States
Dimensions
Length of Cut
1/16 in
Dimension Type
Fractional Inch
Cutter Dia.
1/8"
Shank Dia.
1/8 in
Milling Dia.
1/8 in
Overall Length
1 1/2 in
Cutter Dia. - Machining
1/8"
Description
Single, Chamfer Mill, 90 Degrees Included Angle, 1/8 in Milling Dia., Carbide, AlTiN, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.