This item is Discontinued.

Zoro Select End Mill, 3/16 in., 2 Flutes, Bright 209-792187

End Mill, 3/16 in., 2 Flutes, Bright (Discontinued)

  • Mfr # 209-792187
  • Zoro # G4353548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-792187
Zoro #
G4353548
UPC #
888226212489
Country of Origin
United States

Dimensions

Length of Cut
3/32 in
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Milling Dia.
3/16 in
Overall Length
2 in
Cutter Dia.
3/16"
Cutter Dia. - Machining
3/16"

Details

Material
Carbide
Number of Flutes
2
End Mill Style
Chamfer Mill
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
General Purpose
Single End/Double End
Single
Shank Type
Straight
Cutting Type
Center
Item
Chamfer Mill
List Number
209
Included Angle
90 Degrees
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Applications
Cast Iron, Non-Ferrous Material, Stainless Steel, Steel, Super Alloy
Shank Type - Machining
Straight
Primary Material Application
All Materials
Material Grade - Machining
General Purpose
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
K, M, N, P, S

Description

Single, Chamfer Mill, 90 Degrees Included Angle, 3/16 in Milling Dia., Carbide, Uncoated, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.