End Mill, 3/8 in., 2 Flutes, TiN

  • Mfr # 204-602839

  • Zoro # G4358667


product price: $33.89
/ea

Key Features

Measurement System
Inch
Milling Diameter
0.0300"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-602839
Zoro #
G4358667
UPC #
888226130349
Country of Origin
United States

Dimensions

Milling Diameter
0.0300"
Overall Length
2 1/2 in
Length of Cut
1 in
Corner Radius
0.03 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Helix Angle
30 Degrees
Grade
General Purpose
End Mill Material
Carbide
Cutting Direction
Right Hand
List Number
204
Shank Type
Straight
Material - Machining
Carbide
Finish - Machining
TiN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.375 in Milling Dia., Carbide, TiN, Straight, Inch, 0.03 in, 1 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.