Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster End Mill, 5/8 in., 2 Flutes, TiCN 204-603164

End Mill, 5/8 in., 2 Flutes, TiCN (Discontinued)

  • Mfr # 204-603164
  • Zoro # G4358238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
204-603164
Zoro #
G4358238
UPC #
888226131193
Country of Origin
United States

Dimensions

Milling Diameter
0.0250"
Overall Length
5/8 in
Length of Cut
1 1/4 in
Corner Radius
0.025 in
Milling Dia.
0.0250"
Dimension Type
Fractional Inch
Shank Dia.
5/8 in

Details

Number of Flutes
2
End Mill Style
Corner Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Cutting Direction
Right Hand
List Number
204
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
End Mill Material
Carbide
Grade
General Purpose
Item
Corner Radius End Mill
Shank Type
Straight

Description

Corner Radius End Mill, 0.025 in, 1 1/4 in, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.