Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster End Mill, 6.00mm4 Flutes, Bright 218-072362

End Mill, 6.00mm4 Flutes, Bright (Discontinued)

  • Mfr # 218-072362
  • Zoro # G4351971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-072362
Zoro #
G4351971
UPC #
888226218429
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
40.00mm
Shank Dia.
6.00mm
Overall Length
100.00mm
Milling Dia.
6.00mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Steel (P) Compatibility
No
Shank Type
Straight
End Mill Style
Square
List Number
218
End Mill Application
Finishing
Helix Angle
30 Degrees
Pitch
Equal
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Square End Mill
Finish
Bright (Uncoated)
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Finish - Machining
Bright (Uncoated)

Description

Square End Mill, Bright (Uncoated), Length of Cut 40.00mm, Overall Length 100.00mm, Shank Dia. 6.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.